Shop PIP
See all product information
Create Account
Industrial Climbing Helmet, Type II, Non-MIPS, ABS Shell, EPS Liner, HDPE Suspension, Wheel Ratchet Adjus
- Mfr # 280-HP1491R-11
- Zoro # G624210110
product price:Â
$
92.55
/ea
Key Features
Color
Black
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP1491R-11
- Zoro #
- G624210110
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Fits Hat Size
- OS
Description
Ultra-lightweight shell made with ABS material provides superior protection, EPS foam impact liner helps absorb the forces of top-of-head, front, side, and rear impacts, Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit, Rugged SURE-LOCK adjustable wheel ratchet ensures proper suspension performance and fit for all head sizes, Inner suspension includes comfortable padding for above the brow line, Meets ANSI Z89.1-2014 Type II, Class E, Meets clauses 4.2 of EN12492, Compatible with full line of Traverse accessories. Industrial Climbing Helmet,Type II,Non-MIPS,ABS Shell,EPS Liner,HDPE Suspension,Wheel Ratchet Adjustment,w/4-Point Chin Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.