Zoro Homepage

3 Pack 500W Halogen Bulbs, Clam Shell, T, 3 Bulb, 120V

  • Mfr # P10174

  • Zoro # G409198770


product price: $5.95
/ea
Sold in multiples of 5 for $29.75

Key Features

Material - Job Site Lighting
Glass
Color
Clear
Max Overall Bulb Length
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10174
Zoro #
G409198770
UPC #
724281101743
Country of Origin
China

Dimensions

Max Overall Bulb Length
7.25"

Details

Material - Job Site Lighting
Glass
Color
Clear

Description

3‐Pack 500W Halogen Bulbs, Clam Shell, T‐3 Bulb, 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.