Zoro Homepage

30,000 Lumen Dual Head LED Tower

  • Mfr # P30000

  • Zoro # G109199534


product price: $1,409.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Metal
Depth
37"
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30000
Zoro #
G109199534
UPC #
742481300009
Country of Origin
United States

Dimensions

Depth
37"
Length
40"

Details

Color
Yellow
Material
Metal

Description

30,000 Lumen Dual Head LED Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.