Shop BULLDOG
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36,000 Lumen 300W LED, Double Head, 360 degree, Cart Tower
- Mfr # P11310
- Zoro # G902679325
product price:Â
$
1,879.99
/ea
Key Features
Weight with Batteries
124 lbs
Base Material
Metal
Depth
48.5"
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11310
- Zoro #
- G902679325
- UPC #
- 724281113104
- Country of Origin
- United States
Dimensions
- Length
- 37"
- Depth
- 48.5"
Details
- Weight with Batteries
- 124 lbs
- Base Material
- Metal
- Color
- Yellow
Description
36,000 Lumen, 300 W. Lights up to 17,500 sq ft. (2) 150 watt 360 degree area light fixtures. Mast height settings of 7,10, or 12.5 ft. Ok to use with small generator. 2.5 amp, 120V, 4000k-5000k color temp, 124 lbs,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.