LED Tower Work Light, Corded, 44000lm, LED

  • Mfr # 7322
  • Zoro # G603528557
product price: 
$
2,015.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V AC
Lumens
44000
Standards
cETL, ETL Listed
Includes
Wire Cages
Features
LED Fixtures, Steel Mobile Cart with Adjustable Winch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7322
Zoro #
G603528557
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
12 ft
Max. Extension Height
144 in
Power Cord Length
12 ft
Maximum Height Adjustment
12 ft
Adjustable Height
Yes
Fits Chest Size
LED Fixtures, Steel Mobile Cart with Adjustable Winch

Details

Item
LED Tower Work Light
Voltage
120V AC
Lumens
44000
Standards
cETL, ETL Listed
Includes
Wire Cages
Features
LED Fixtures, Steel Mobile Cart with Adjustable Winch
Run Time - Job Site Lights
Not Battery Powered
Rated Life
30,000 hr
Power Source
Corded
Lighting Technology
LED
IP Rating
Not Rated
Light Distribution
Flood
Light Distribution - Job Site Lighting
Flood
Guard Type
Welded Wire Safety Cage
Safety Rated
Not Safety Rated
NEMA Plug Configuration
5-15P
Color
Black/Silver/Yellow
Type - Job Site Lighting
Cart
Lamp Guard
Welded Wire Safety Cage Guard
Charge Time
Not Battery Operated
Wattage
400 W
Amperage Draw
~3.4A @ 120V
Lamp Watts
400 W
Gauge/Conductor
16/3
Number of Lamp Heads
2
NEC Cord Designation
SJTW
Lamp Life
30,000 hr
Head Color
Black
Number of Brightness Levels
1
Cord Wire Gauge
16 AWG
Number of Cord Wires
3
Includes Batteries
No
Mount Type
Cart
Brightness Levels
44,000 lm
Cord Designation
SJTW
Frame Color
Black/Yellow
Maximum Brightness
44,000 lm
Job Light Type
Cart Light
Operating Voltage
120V AC
Hazardous Location Specification
Not Rated
Includes Bulb
Yes
Power Source - TS Only
Corded
Power Source - old
Corded

Description

LED Tower Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 44,000 lm, Number of Brightness Levels 1, Power Cord Length 12 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Cart, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 12 ft, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews