Zoro Homepage

Cable Bender, 14 in L Handle

  • Mfr # 40-3

  • Zoro # G411672961


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Application
For Conduit Bending
Includes
Adapter Bar
Head Material
Aluminum, Steel
Includes Handle
Yes
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-3
Zoro #
G411672961
UPC #
810841035570
Country of Origin
United States

Details

Item
Cable Bender
Application
For Conduit Bending
Includes
Adapter Bar
Head Material
Aluminum, Steel
Includes Handle
Yes
Handle Material
Steel

Description

Cable Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius Not Applicable, Handle Length 14 in, Head Material Aluminum, Steel, Application For Conduit Bending, Handle Material Steel, Includes Adapter Bar, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.