Zoro Homepage

Cable Bender, 18 in L Handle

  • Mfr # 500-3

  • Zoro # G211672949


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Application
For Conduit Bending
Includes
Adapter Bar
Handle Material
Steel
Head Material
Aluminum, Steel
Includes Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-3
Zoro #
G211672949
UPC #
810039228814
Country of Origin
United States

Details

Item
Cable Bender
Application
For Conduit Bending
Includes
Adapter Bar
Handle Material
Steel
Head Material
Aluminum, Steel
Includes Handle
Yes

Description

Cable Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius Not Applicable, Handle Length 18 in, Head Material Aluminum, Steel, Application For Conduit Bending, Handle Material Steel, Includes Adapter Bar, Knurled Dowel, Smooth Dowel, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.