Zoro Homepage

Cable Bender, 18 in L Handle

  • Mfr # 500

  • Zoro # G011672972


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
For Conduit Bending
Handle Material
Steel
Head Material
Aluminum, Steel
Includes Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G011672972
UPC #
810039228791
Country of Origin
United States

Details

Item
Cable Bender
Application
For Conduit Bending
Handle Material
Steel
Head Material
Aluminum, Steel
Includes Handle
Yes

Description

Cable Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius Not Applicable, Handle Length 18 in, Head Material Aluminum, Steel, Application For Conduit Bending, Handle Material Steel, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.