Cable Bender, 26 in L Handle
Mfr # T-1000-2
Zoro # G611672952
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Application
For Conduit Bending
Includes
Adapter Bar
Head Material
Aluminum, Steel
Includes Handle
Yes
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-1000-2
Zoro #
G611672952
UPC #
810841036089
Country of Origin
United States
Details
Item
Cable Bender
Application
For Conduit Bending
Includes
Adapter Bar
Head Material
Aluminum, Steel
Includes Handle
Yes
Handle Material
Steel
Description
Cable Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size Not Applicable, Centerline Bend Radius Not Applicable, Handle Length 26 in, Head Material Aluminum, Steel, Application For Conduit Bending, Handle Material Steel, Includes Adapter Bar, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.