Shop BULLDOG
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks
- Mfr # P11600
- Zoro # G910917235
product price:Â
$
3,128.99
/ea
Key Features
Voltage
120V AC
Lumens
105000
Features
Improved safety with tip over switch and automatic shut off; COB technology; Weatherproof on/off switches; Portable; 60Hz; SJTOW with standard plug; Suitable for outdoor/wet locations
Gauge/Conductor
16/3 AWG
Amps
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11600
- Zoro #
- G910917235
- UPC #
- 724281116006
- Country of Origin
- United States
Dimensions
- Max. Extension Height
- 6.5 to 9 ft
- Width
- 32 in
- Length
- 83 in
- Depth
- 39 in
- Cord Length
- 5 ft
Details
- Voltage
- 120V AC
- Lumens
- 105000
- Features
- Improved safety with tip over switch and automatic shut off; COB technology; Weatherproof on/off switches; Portable; 60Hz; SJTOW with standard plug; Suitable for outdoor/wet locations
- Gauge/Conductor
- 16/3 AWG
- Amps
- 5
- Material - Job Site Lighting
- Steel
- Color
- Yellow
- Application
- For use at worksites where portable lights are needed
- Light Output
- 60,000 sq ft
- Watts
- 600
- IP Rating
- IP64
- Finish
- Power Coat
- Lighting Technology
- LED
- Color Temperature
- 4000 to 5000K
Description
Yellow Portable 600W, 5A, LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks, Lights up 60,000 sq ft of space, Color Temp: 4000-5000K, IP Rating: IP64 Suitable for outdoor/wet locations
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.