Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Gooseneck Coupler, 25, 000 lb.

  • Mfr # 0289600300

  • Zoro # G4609771


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
7"
Size
2-5/16" (Ball)
Capacity GVW (Lb.)
25,000 lb.
Features
Cam Locking Pin for Vertical Adjustment, Easy-Grip Locking Handle is Accessible From Any Position, Heavy-Duty High-Strength, Locking Handle Cover Protects Working Parts, Pinch Bolt Design
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0289600300
Zoro #
G4609771
UPC #
042899000501
Country of Origin
Mexico

Dimensions

Width
7"
Size
2-5/16" (Ball)
Diameter
2-5/16" (Shank)
Ball Size
2 5/16 in
Length
32-1/2"
Compatible Ball Diameter
2 5/16 in
Overall Length
8 in

Details

Capacity GVW (Lb.)
25,000 lb.
Features
Cam Locking Pin for Vertical Adjustment, Easy-Grip Locking Handle is Accessible From Any Position, Heavy-Duty High-Strength, Locking Handle Cover Protects Working Parts, Pinch Bolt Design
Material
Steel
Finish
Primer
Type
Gooseneck Trailer Coupler
Includes
Cam Locking Pin
For Use With
Gooseneck Trailers, Heavy-duty Trailers, Multiple-car And Bobcat Trailers
Color
Gray
Class
IV
Capacity GVW
25,000 lb
Item
Gooseneck Coupler
Sub-Category
Coupler
Weight
58.75 lb
Vehicle Class
IV
Resistance Properties
Corrosion-Resistant
Gross Towing Weight Capacity
25,000 lb
Coupler Style
Gooseneck
Compatible Product Type
Adjustable Gooseneck Coupler with Cast Locking Plates
Gross Vehicle Weight Capacity
25,000 lb

Description

Gooseneck Coupler, Coupler Style Gooseneck, Vehicle Class IV, Gross Towing Weight Capacity 25,000 lb, Gross Vehicle Weight Capacity 25,000 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 8 in, Resistance Properties Corrosion-Resistant, Weight 58.75 lb, Tongue Width Not Applicable, Color Gray, Compatible Product Type Adjustable Gooseneck Coupler with Cast Locking Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.