Zoro Homepage

Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER

  • Mfr # 74338

  • Zoro # G6228731


product price: $20.69
/ea

Key Features

Type
Trailer Coupler
For Use With
Trailer and Tow Vehicle
Class
I
Ball Size
1 7/8 in
Features
2 in Channel, Adjustable Lock Nut, Quick Action Fas Lok Trigger Latch, Trigger Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74338
Zoro #
G6228731
UPC #
042899003809
Country of Origin
China

Dimensions

Ball Size
1 7/8 in
Tongue Width
2 in
Size
1-7/8" (Ball)
Width
2" (Channel)
Overall Length
9 1/4 in
Compatible Ball Diameter
1 7/8 in

Details

Type
Trailer Coupler
For Use With
Trailer and Tow Vehicle
Class
I
Features
2 in Channel, Adjustable Lock Nut, Quick Action Fas Lok Trigger Latch, Trigger Handle
Finish
Zinc Coated
Capacity GVW (Lb.)
2000 lb.
Item
Trailer Coupler
Capacity GVW
2,000 lb
Material
Steel
Color
Zinc
Sub-Category
Coupler
Weight
2.7 lb
Vehicle Class
I
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
2,000 lb
Compatible Product Type
Trailers
Coupler Style
Straight-Tongue
Gross Towing Weight Capacity
2,000 lb

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Zinc Coated, Overall Length 9 1/4 in, Resistance Properties Corrosion-Resistant, Weight 2.7 lb, Tongue Width 2 in, Color Zinc, Compatible Product Type Trailers

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.