Zoro Homepage

1-1/4" Receiver Mount with 3/4" Shackle

  • Mfr # 20239

  • Zoro # G200972302


product price: $86.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20239
Zoro #
G200972302
UPC #
878850004710
Country of Origin
China

Description

"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers.Details:
PN: 20239
Fits: Most 1-1/4 inch Class I and II Receivers
Receiver Mount with 3/4 inch Shackle
Receiver Mount is solid steel CNC machined and drilled with 3 different pin hole positions
3500 lb Working Load Limit or vehicle receiver capacity-whichever is less
Provides a good attachment point
Material: Steel
Sold As: Each
Note:
Fits most 1-1/4 inch Receivers on UTV, Side-by-Sides etc
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.