
20qt Sportsman Cooler
Mfr # 80058
Zoro # G500972316
product price: $212.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80058
Zoro #
G500972316
UPC #
878850007155
Country of Origin
China
Description
"Premium Roto-Molded Design with Extra Thick Polyurethane Foam Insulated Walls Makes Ice Last Longer vs Standard CoolersDetails:
Pressure Release Valve for Improved Dispensing
Strong Rubber Latches with Easy Lever Style Closing - No pull-down needed.
Easy Carry Aluminum Handle with Comfort Grip - Center Snap-in Position or it can rotate to the front or back
Convenient Drain Plug
Secure Locking Capability
Durable Thick Rubber Sealing Gasket Seals Contents and Blocks Out Heat
Multi-use Cutting Board/Work Surface On Top Side of Lid
Built-in Ruler for Measuring Fish, Game, or Other Projects
Slotted Holes On Body of Cooler Can Be Used For Strap Hold-Downs and Allow Lid to be Opened
Durable and Strong Rubber Latches to Secure Contents
Non-Slip Padded Feet
Durable Built-in Hinge Rods for Strength
"
Pressure Release Valve for Improved Dispensing
Strong Rubber Latches with Easy Lever Style Closing - No pull-down needed.
Easy Carry Aluminum Handle with Comfort Grip - Center Snap-in Position or it can rotate to the front or back
Convenient Drain Plug
Secure Locking Capability
Durable Thick Rubber Sealing Gasket Seals Contents and Blocks Out Heat
Multi-use Cutting Board/Work Surface On Top Side of Lid
Built-in Ruler for Measuring Fish, Game, or Other Projects
Slotted Holes On Body of Cooler Can Be Used For Strap Hold-Downs and Allow Lid to be Opened
Durable and Strong Rubber Latches to Secure Contents
Non-Slip Padded Feet
Durable Built-in Hinge Rods for Strength
"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.