
2.5 gallon Air Tank
Mfr # 42005
Zoro # G000964903
product price: $103.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42005
Zoro #
G000964903
UPC #
878850007407
Country of Origin
China
Description
"Individual Air Tanks for On-Board Air Systems. 6 different sizes from 1/2 Gallon through 5 Gallon. Steel tanks with black e-coating for corrosion protection.Details:
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42005
Air Tank Size: 2.5 Gallon
Number of Bungs: 10
Sold As: Each
"
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42005
Air Tank Size: 2.5 Gallon
Number of Bungs: 10
Sold As: Each
"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.