Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4000lb UTV Winch, Synth Rope, two switches, Alu Frld, Mnt Chnl

  • Mfr # 15012

  • Zoro # G200974153


product price: $475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15012
Zoro #
G200974153
UPC #
878850002617
Country of Origin
China

Description

4,000 LB UTV Winch 50 Ft synthetic Rope Two Switches Mounting Channel Roller Fairlead Bulldog Winch. Oversize Drum with 50ft of synthetic rope. Larger 6.6 inch x 3 inch 4-Bolt Mounting Pattern. Designed for side-by-sides and larger ATV's. Includes 2 Different SwitchesDetails:Pull capacity: 4,000 LB6mm x 50 Foot synthetic ropeMotor: 1.8 HP Permanent MagnetSwitch: 250A Sealed contactorController: Handlebar Mounted mini rocker switch includedBattery Leads: 6 GAGear Train: 3 stage PlanetaryGear Ratio: 136:1Clutch: FreespoolingBrake: Automatic load hold mechanical in drumOverall Dimensions: 16.3 X 4.6 X 4.6 inch (415 X 117 X 117mm)Drum Diameter x L: 2 X 4.8 inch (51 X 122mm)Mounting Bolt Pattern: 6.6 X 3 inch (168 X 76mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.