Zoro Homepage

8288 Comp Winch w/Synthetic Rope

  • Mfr # 10009

  • Zoro # G100974222


product price: $1,216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G100974222
UPC #
878850002587
Country of Origin
China

Description

8288 Comp Winch W/75 Ft Synthetic Rope from Bulldog Winch. This is from our Standard Series and includes 87 feet of wire rope. This is the winch our Professional Race Teams are using! High speed 55ft/min no load line speed, Short drum with 75ft of Premium Synthetic Rope. CNC machined aluminum hawse fairlead.75 Foot Wire RopeThermal Limiter: Motor Overheat Protection w/LED Feedback Light and Auto ReconnectMotor: 6.8HP Series WoundSwitch: 500A Sealed ContractorController: Hand Control w/12 Foot Lead IncludedPower unit: Remote MountableBattery Leads: 6 foot w/High Heat-Abrasion Resistant SheathingGear Train: 3-Stage PlanetaryGear Ratio: 138:1Gear Box: Clockable to Rotate ShifterClutch: Freespooling Sliding Ring GearBrake: Automatic Load Hold in DrumDrum 3 X 5.3 inch (76 X 135mm)Overall Dimensions: 19.8 inch L x 6.5 inch W X 7.25 inchH w/o Power UnitMounting Bolt Pattern: 6.5 x 4.5 inchBattery Recommendation: 650CCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.