Zoro Homepage

8pc 9000LB WLL Rigging Kit

  • Mfr # 20074

  • Zoro # G401004086


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20074
Zoro #
G401004086
UPC #
878850001351
Country of Origin
China

Description

Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers.
We offer Oe replacement contactors and relays for your winch. Bulldog Winch offers the broadest selection of kits in the industry. From our value kits and Powersports kit to our Working Load Limit Rated kits we have a kit for every need. The Working Load Limit (WLL) rated kits include all components with a minimum WLL rating at or above the kit rating. This makes it easy to select the kit you need. 20073 8k WLL Rigging Kit is a perfect kit for a 8k winch and so on. If you own a winch you should have the rigging as well. These kits make it easy.Details:PN: 20074All Rigging is minimun 9000lb WLLGreat kit for 9K to 10K WinchingSold As: KitMain components for rigging and winching Product Includes:3 inch X 10 ft Tree Saver StrapBreaking Strength Lbs: 30KWLL Lbs: 10KProduct:3 inch X 30 ft Recovery StrapBreaking Strength Lbs: 30KWLL Lbs: 10KProduct:Snatch BlockBreaking Strength Lbs: 24KWLL Lbs: 9KProduct:3/4 inch ShackleBreaking Strength Lbs: 57KWLL Lbs: 9.5KAlso Includes:1 Pair of Trail Gloves1 Heavy Duty Storage Bag1 Rock Bag Wire Rope Dampener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.