On Board Air Kit, Twin Head 4.2CFM w/5 Gal Tnk, gauge & switch

  • Mfr # 41007-5

  • Zoro # G900964898


product price: $624.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41007-5
Zoro #
G900964898
UPC #
878850008428
Country of Origin
China

Description

"145 PSI Maximum Working Pressure. 4.2 CFM Twin Head Compressor with IP67 rating for under-body mounting. 5 Gallon Air Tank with 19.7ft air line and quick connect.
In-Cab Gauge and ON/OFF switch. Use to power lockers, air horns, small air tools and more. Use to inflate tires and more. Includes everything to install a quality on-board air system.
Since 2006, the Bulldog Team has been trying to solve problems or create the next widget but deep down they love what they do. We listen to our customers and end users and they give us the best ideas to improve our products or create a new one.
We have a hard and fast strategy to make sure we have every part for every winch we make. Period!! Nothing worse than purchasing a product and not being able to get parts. You should never have that problem at Bulldog Winch!Compressor and related parts:
4.2 CFM/200 PSI air compressor IP67
Air filter elements
Remote inlet air filter assembly with 6.5ft air hose
Air hose clips and lead hose clip
20ft power wire with in-line fuse
60A relay
Mounting hardware
Tank and Related Parts:
5 Gallon 200 PSI rated air tank with 10 bungs (8x1/4NPT, 2x3/8NPT)
19.7ft air hose
Sealed pressure switch 110 PSI ON / 145 PSI OFF
1/4NPT Drain Cock
1/4NPT Safety Valve 180 PSI
1/4NPT Quick Connect stud(F)
1/4NPT Quick Connect stud(M)
1/4NPT Compression Fitting
1/4NPT Quick Connect Coupler(F)
150 PSI In-Cab Analog Pressure Gauge, mechanical with ON/OFF Switch and Mounting Bracket
Mounting Hardware
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.