Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Set 50A, 6AWG includes dust cover w/wire tether

  • Mfr # 20047

  • Zoro # G500972224


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20047
Zoro #
G500972224
UPC #
878850000842
Country of Origin
China

Details

Item
Quick Connect Set 50A, 6AWG includes dust cover w/wire tether

Description

"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Snatch/Pulley Blocks increases your winch pulling power also changes direction of your pull without damaging the rope. We have the largest selection of quick connects and related accessories.Details:
PN: 20047
Terminals 50A, 10/12 AWG, 1 pair
50 Amp commonly used for Powersports winches
Polycarbonate housing for strength and durability
High grade copper terminals silver plated for corrosion protection
Not compatible with other connectors
Color: Red
Sold As: Kit
Includes:
2 Connectors
4 Terminals
Dust cover
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.