Zoro Homepage

Recovery Strap 6" x 30ft, 60,000lb BS polyester

  • Mfr # 20032

  • Zoro # G001004103


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20032
Zoro #
G001004103
UPC #
878850000415
Country of Origin
China

Description

Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Tree Saver, Recovery, Winch Extension , Snatch, Ratcheting Tie-Down a broad range of straps for every recovery need. Bulldog Winch offers 2 styles of Recovery Straps in a variety of sizes to cover most situations. 100 percent Polyester-No Strecht-same material used in your vehicle safety belts-great for anchor point or winch extension or 100 percent Nylon-25 percent Stretch-great for using between two vehicles.Details:PN: 200326 inch x 30 ft Recovery Strap 60k BS PolyesterHigh Quality, High Capacity, Heavy-Duty Polyester StrapVery Low/No Stretch ( less than 5 percent)End Loops are ReinforcedIncludes Sewn-In Tie Cord for Easy StorageTree Savers Provide Excellent Anchor Point While Protecting TreeSize: 6 inch X 30 ftBreaking Strength Lbs: 60,000Working Load Limit (WLL) Lbs: 20,000Material: PolyesterColor: BlueSold As: Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.