Zoro Homepage

Roller Fairlead, ATV with 122.5mm mount

  • Mfr # 20055

  • Zoro # G700972215


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20055
Zoro #
G700972215
UPC #
878850001085
Country of Origin
China

Description

"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
PN: 20055
Roller Fairlead, Powersports with 122.5mm mount - standard
Zinc plated rollers and black powder coated frames
OEM on standard series and powersports Bulldog Winches
Sold As: Each
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.