Zoro Homepage

Storage Bag, Camo Mesh Duffle, 26L x 10"D

  • Mfr # 20337

  • Zoro # G600972230


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20337
Zoro #
G600972230
UPC #
878850006868
Country of Origin
China

Details

Item
Tool Bag

Description

"Storage Bag Camo Mesh Duffle 26 x 10 Inch. Camo-Mesh Duffle Storage Bags. Great for Storing/Carrying Straps and Ropes.Mesh Material Allows Wet Straps/Ropes to Dry OutDetails:
Reduces Mold and Mildew
26 L x 10 inch
Camo/Black
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.