Synthetic Rope 9.5mm x 75ft grey, w/6ft Abrasion Sleeve

  • Mfr # 20124

  • Zoro # G501004061


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20124
Zoro #
G501004061
UPC #
878850002440
Country of Origin
China

Description

Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Bulldog Winch offers a value rope and a premium abrasion resistant rope. All of our synthetic ropes are made with high quality high molecular polyethelene (HMPE) fibers. Excellent rope designed for the budget minded customer.Details:PN: 20124Synthetic Rope 9.5mm x 75ft, up to 12kLightweightSave approximately 20lbs on an average truck winchStronger than steel on weight for weight basisSafer than steelStores less kinetic energyEasy to handle-no sharp strandsEasier to spoolHDME rope in larger diameter sizes in grayGray color with abrasion resistant sleeve, larger diameter rope for added strength, stainless tube thimbleColor: GrayMaterial: PolyetheleneSold As: EachNote:Includes 6 ft abrasion sleeve, stainless steel tube thimble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.