Zoro Homepage

Tree Saver Strap 3" x 10', 30,000lbs BS polyester

  • Mfr # 20015

  • Zoro # G300972288


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20015
Zoro #
G300972288
UPC #
878850000200
Country of Origin
China

Description

"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Tree Saver, Recovery, Winch Extension , Snatch, Ratcheting Tie-Down a broad range of straps for every recovery need. Bulldog Winch offers 2 styles of Recovery Straps in a variety of sizes to cover most situations. 100 percent Polyester-No Strecht-same material used in your vehicle safety belts-great for anchor point or winch extension or 100 percent Nylon-25 percent Stretch-great for using between two vehicles.Details:
PN: 20015
3 inch x 10 ft Tree Saver Strap 30k BS polyester
High Quality, High Capacity, Heavy-Duty Polyester Strap
Very Low/No Stretch (less than 5 percent)
End Loops are Reinforced
Includes Sewn-In Tie Cord for Easy Storage
Tree Savers Provide Excellent Anchor Point While Protecting Tree
Size: 3 inch X 10 ft
Breaking Strength Lbs: 30,000
Working Load Limit (WLL) Lbs: 10,000
Material: Polyester
Color: Blue
Sold As: Each
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.