Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope, 10005 9/25" x 87' (9.2mm x 26.5m)

  • Mfr # 20112

  • Zoro # G700972222


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20112
Zoro #
G700972222
UPC #
878850002273
Country of Origin
China

Description

"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Bulldog Winch offers a value rope and a premium abrasion resistant rope. High quality wire rope. OE replacement for Bulldog or other winches.Details:
PN: 20112
Replacment wire rope for Part number 10005, can be used on other winches
Wire Rope, 3/8 inch x 87 ft (9.2mm x 26.5m)
High quality wire rope
OE replacement for Bulldog or other winches
Color: Gray
Material: Steel
Sold As: Each
"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.