Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Kit, 96"+20" ATV/UTV 6ga

  • Mfr # 20306

  • Zoro # G901000649


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20306
Zoro #
G901000649
UPC #
878850006240
Country of Origin
China

Description

ATV/UTV Winch Wiring Kit 96 Plus 20 Inch 6 Gauge W/Quick Connect from Bulldog Winch. 6 gauge Wiring Kit with Quick Connects for wiring the ATV/UTV to use a portable winch. The winch wires are 20 inch with looped ends for contactor connections and quick connect on other end. The vehicle wires are offered in 3 different sizes: 48, 96 or 120 inch depending on distance from vehicle battery to winch mounting location. One end has looped ends for battery connection and the other end has quick connect. Dust cover is included for vehicle mounted quick connect.Details:96 Inch Plus 20 Inch6 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.