This item is Discontinued.

Bulldog/Fult BULLDOG-FULT 1700100317 A-Frame Jack; Sidew In. - 15 In. B1E-1700100317

BULLDOG-FULT 1700100317 A-Frame Jack; Sidew In. - 15 In. (Discontinued)

  • Mfr # B1E-1700100317
  • Zoro # G904006044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1E-1700100317
Zoro #
G904006044
UPC #
-
Country of Origin
China

Description

The Round jacks are recognized as the industry standard by leading agricultrual, commercial, horse, livestock, and other trailer manufacturers. For more than three quarters of a centruy, jacks have been demonstrated to be the most reliable, field-proven jacks on the market.

Features
  • Smooth, comfortable, ergonomic design
  • Dependable vertical and side load capacity
  • Proven reliability for long term use at rated loads
  • Precision fitted parts for extra stability
  • A-Frame models listed have grey painted outer and inner tubes
  • Weight Carrying (WC) - Up to 5,000 lbs.
  • Length - 15 in.
  • Rise - 8.60 in.
  • Drop - 23.60 in.
  • Hole Size - 12.75 in.
  • Dimensions - 24 L x 7.5 W x 4.5 H
  • Item Weight - 13.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.