Shop BULLDOG/FULT
Create Account
BULLDOG-FULT 1750290317 Round A-Frame Jack Topw In. - 15 In.
- Mfr # B1E-1750290317
- Zoro # G904005948
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1E-1750290317
- Zoro #
- G904005948
- UPC #
- -
- Country of Origin
- China
Description
The Round jacks are recognized as the industry standard by leading agricultrual, commercial, horse, livestock, and other trailer manufacturers. For more than three quarters of a centruy, jacks have been demonstrated to be the most reliable, field-proven jacks on the market.
Features- Smooth, comfortable, ergonomic design
- Dependable vertical and side load capacity
- Proven reliability for long term use at rated loads
- Precision fitted parts for extra stability
- A-Frame models listed have grey painted outer and inner tubes
- Weight Carrying (WC) - Up to 5,000 lbs.
- Length - 15 in.
- Rise - 10.82 in.
- Drop - 25.82 in.
- Hole Size - 10.70 in.
- Dimensions - 24 L x 5 W x 6 H in.
- Item Weight - 12.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.