2,000 lb. HD Universal Mount Speed Jack - Top Wind
- Mfr # GTF-20UMTWP
- Zoro # G323085255
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Travel Distance
19.65 in
For Use With
Trailer Tongue
Material
Steel
Compatible With
Caster Wheel GTF-06CWSJ
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTF-20UMTWP
- Zoro #
- G323085255
- UPC #
- 832830003506
- Country of Origin
- China
- Travel Distance
- 19.65 in
- For Use With
- Trailer Tongue
- Material
- Steel
- Compatible With
- Caster Wheel GTF-06CWSJ
- Includes
- Speed Jack
- Color
- Black
- Foot Pedal
- Quick-Release With Automatic Return
- Finish
- Powder Coat
- Item
- Speed Jack
- Handle Adjustment
- Fast Adjustment With Easy-To-Crank Large, Top Handle
- Mounting
- Tongues Up to 3" X 5"
- Capacity
- 2000 lbs
- Application
- Speed Jack
Dimensions
- Width
- 6 in
- Length
- 8 in
- Height
- 23.8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.