Shop BULLDOG/FULT

BULLDOG-FULT 580409 0.62 In. Stainless Steel Hitch Lock

  • Mfr # B1E-580409

  • Zoro # G904006358


product price:  $35.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1E-580409
Zoro #
G904006358
UPC #
-
Country of Origin
China

Description

Features
  • Includes Dust Cap
  • Easy Access Models Feature Side Key Entry, Sliding Dust Cap, Lock Housing Rotates 360 degrees.
  • Square Recievers
  • Size - 1.25 &2 in.
  • Dimensions - 2.875 L x 1.5 W x 9 H in.
  • Item Weight - 1.25 lbs.
  • Material - Stainless Steel
  • Package Type - Plastic Shroud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.