Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26in EZ Flooring Shears, Flooring Cutter

  • Mfr # ES90-0126

  • Zoro # G322806257


product price: $797.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES90-0126
Zoro #
G322806257
UPC #
894335000626
Country of Origin
United States

Description

The 26 in. Bullet by MARSHALLTOWN EZ Shear Flooring (FLR) Cutter is the ideal lightweight solution for professional flooring installers if the price is as important as quality. This cutter is a versatile, light-duty cutter for products up to 26 in. (660.4 mm) wide and 5/8 in. (15 mm) thick. Save time by using the cutter in house with no dust. Quickly cut laminate flooring, engineered wood, commercial vinyl, parquet, PVC Tile and more for your installation projects. Each shear features precision machined black, high-density polymer table, a moveable fence for 45 Degrees angle cuts, and metal-jacketed bearings for long tool life. This flooring shear is made with Global Materials and comes with a 1-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.