40in Magnum Soft Flooring Shear, Flooring Cutter, Carpet Cutter, Vinyl Cutter, Tile Cutter

  • Mfr # 940-RCT40

  • Zoro # G822806306


product price:  $1,716.99
/ea
Free Shipping & Returns

Key Features

Application
Flooring, Tiling, Carpet
Includes
Heavy-duty steel ball bearings, reinforced table, LED light kit, built-in ruler, adjustable fence
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-RCT40
Zoro #
G822806306
UPC #
894335000169
Country of Origin
United States

Dimensions

Blade Length
40 in

Details

Application
Flooring, Tiling, Carpet
Item
Flooring Cutter
Includes
Heavy-duty steel ball bearings, reinforced table, LED light kit, built-in ruler, adjustable fence

Description

The BULLET Magnum Soft Flooring Shears are versatile, heavy-duty shears designed with the flooring professional in mind. The premium blade lasts up to 10,000 square factory-clean cuts on carpet, tile, luxury vinyl products, and VCT with one pull of the handle. These rugged tools also feature heavy-duty steel ball bearings, a reinforced table, LED light kit, a built-in ruler for accurate cuts, and an adjustable fence for 45- and 90-degree angle cuts. Choose between a 30in or 40in shear. All BULLET products are with Global Materials and come with a 5-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.