Safety Glasses, Blue High-Pressure Sodium (HPS) Blocker Lens, Matte Black Frame, Full-Frame

  • Mfr # BH26620

  • Zoro # G214563596


product price:  $30.39
/ea

Key Features

Lens Color
Blue High-Pressure Sodium (HPS) Blocker
Frame Type
Full-Frame
Frame Color
Matte Black
Foam Lined
Yes
Frame Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH26620
Zoro #
G214563596
UPC #
810033296161
Country of Origin
China

Dimensions

Eyewear Size
Standard

Details

Item
Safety Glasses
Lens Color
Blue High-Pressure Sodium (HPS) Blocker
Frame Type
Full-Frame
Frame Color
Matte Black
Foam Lined
Yes
Frame Style
Traditional
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.