
Safety Glasses, Green LED Blocker Lens, Matte Black Frame, Full-Frame
Mfr # BH26619
Zoro # G314563588
product price: $29.25
/eaKey Features
Lens Color
Green LED Blocker
Frame Type
Full-Frame
Frame Color
Matte Black
Foam Lined
Yes
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH26619
Zoro #
G314563588
UPC #
810033296154
Country of Origin
China
Dimensions
Eyewear Size
Standard
Details
Item
Safety Glasses
Lens Color
Green LED Blocker
Frame Type
Full-Frame
Frame Color
Matte Black
Foam Lined
Yes
Frame Style
Wraparound
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.