Zoro Homepage

#12 Bully Scoop

  • Mfr # 92401

  • Zoro # G815383050


product price: $44.45
/ea

Key Features

Overall Length
48 in
Material
HDPE
Color
Grey/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92401
Zoro #
G815383050
UPC #
735390924017
Country of Origin
United States

Dimensions

Overall Length
48 in

Details

Material
HDPE
Color
Grey/Red

Description

Tackle tough jobs with ease using our NEW Poly Scoop, your ultimate partner for lifting and moving stone, soil, snow, grain, and more. Engineered for strength and efficiency, this versatile tool boasts an extra-long fiberglass handle that minimizes strain, letting you power through tasks faster and with less effort. The oversized poly D-grip is built for superior comfort and control, even when wearing bulky work gloves, ensuring every load feels steady and secure. Whether youre landscaping, farming, or clearing snow, the scoops surface-friendly design makes it safe for decks, roofs, and a variety of work environments. Rugged and reliable, the Poly Scoop is ready to handle whatever you throw its way.


  • NEW POLY SCOOP – Heavy duty scoop used to lift and transfer stone, soil, snow, & grain with ease
  • WELL SUITED FOR – contractors, lawn & garden workers, and good for farm and agricultural uses
  • EXTRA LONG FIBERGLASS HANDLE – reducing strain for easier, more efficient movement of materials.
  • EXTRA LARGE POLY D-GRIP – for better leverage and control, and large enough to accommodate work gloves
  • SURFACE-FRIENDLY – including composite, wood, concrete, blacktop, pavers, decks, roofs and more.
  • MINOR ASSEMBLY REQUIRED; easily assembles in under a minute with a Philips head screwdriver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.