18in Stone Rake. 66in. Fiberglass Handle
- Mfr # 92369
- Zoro # G515383046
Key Features
Specifications
Details
- MFR #
- 92369
- Zoro #
- G515383046
- UPC #
- 735390923690
- Country of Origin
- United States
- Color
- Black/Red
- Material
- Steel
Dimensions
- Length
- 66 in
Description
The Bully Tools 92369 18in Stone Rake with Long Fiberglass Handle is the perfect landscaping tool for projects involving spreading stones, gravel, tough soil, mulch, and other debris for various lawn & garden tasks. It is constructed from a heavy duty 7-gauge steel, which is up to 30% more durable than foreign competitors, a 58 in handle made from high quality fiberglass and coated in a polyester veil to prevent splintering and increase strength, and a rubber grip to provide maximum comfort and to decrease hand fatigue through extended use. The Bully Tools 18in Stone Rake with Long Fiberglass Handle also comes with a limited lifetime warranty that protects against defects in material and workmanship.
- THE STONE BULLY – The perfect landscaping rake for projects involving spreading stones, gravel, tough soil, mulch, and other debris for various lawn & garden tasks
- BUILT USA TOUGH – The rake head is constructed from 7-gauge 100% Made In The USA steel, up to 30% more durable than foreign competitors
- MORE THAN A LEVEL HEAD RAKE – The heat treated and tempered tines add additional strength and power to the tool, and it features a flat edge for leveling off surfaces
- Rake head measures 5′′ L x 18′′ W
- 58′′ handle made from high quality fiberglass and coated in a polyester veil to prevent splintering and increase strength
- Extended rubber comfort grip to provide maximum comfort and to decrease hand fatigue through extended use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.