Zoro Homepage

24in Ultra Snow Pusher HMWHC with Fiberglass D-Grip Handle

  • Mfr # 50524

  • Zoro # G815383043


product price: $62.89
/ea

Key Features

Blade Material
High Molecular Weight Poly
Length
57 in
Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50524
Zoro #
G815383043
UPC #
735390505247
Country of Origin
United States

Dimensions

Blade Width
24 in
Length
57 in

Details

Blade Material
High Molecular Weight Poly
Color
White/Red

Description

Take the hassle out of snow removal with our Ultra High Molecular Weight Snow Pusher, the ultimate tool for conquering winters toughest challenges. Featuring a durable, high molecular weight poly blade available in sizes from 24in to 48in wide, this snow pusher is designed to tackle anything from light flurries to heavy-packed drifts. Its design allows you to flip it over and use the cutting edge to break apart stubborn packed snow or chip away at icy patches with ease.


  • ULTRA WIDE BLADE SHOVEL – Snow pusher with a wide high molecular weight poly blade to remove snow with maximum efficiency.
  • BUILT TO THE EXTREME – Rigorously tested to withstand freezing temperatures as low as -131°F, ensuring it performs flawlessly in the harshest winters.
  • CHIP PACKED SNOW & ICE – Flip it over to use a cutting angle, perfect for chipping away at ice or breaking apart dense, packed snow.
  • SURFACE-FRIENDLY PERFORMANCE – including composite, wood, concrete, blacktop, pavers, decks, roofs and more.
  • ERGONOMIC DESIGN – A longer fiberglass handle and wide D-style grip provide maximum comfort, reducing strain for easier, more efficient snow removal.
  • MINOR ASSEMBLY REQUIRED; easily assembles in under a minute with a Philips head screwdriver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.