Zoro Homepage

4" Flooring Scraper with Fiberglass Long Handle

  • Mfr # 91300

  • Zoro # G1275082


product price: $45.89
/ea

Key Features

Type
Scraper
Handle Material
Fiberglass
Blade Material
Steel
Blade Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91300
Zoro #
G1275082
UPC #
735390913004
Country of Origin
United States

Dimensions

Blade Width
6"

Details

Item
Ice Scraper
Type
Scraper
Handle Material
Fiberglass
Blade Material
Steel

Description

This BULLY TOOLS 4" Flooring Scraper is the perfect tool for removing tile, linoleum, and adhesive from concrete. The long handle on this scraper is made of fiberglass for strength and durability. It has a 6" blade width that provides a good reach. Made of steel, the blade is strong enough to remove stubborn adhesives from concrete surfaces. The BULLY TOOLS Flooring Scraper with Fiberglass Long Handle is a reliable tool you will want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.