Zoro Homepage

4in Field Hoe. Long Fiberglass Handle.

  • Mfr # 92414

  • Zoro # G315383048


product price: $47.99
/ea

Key Features

Overall Length
56-1/2 in
Material
Steel
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92414
Zoro #
G315383048
UPC #
735390924147
Country of Origin
United States

Dimensions

Overall Length
56-1/2 in

Details

Material
Steel
Color
Black/Red

Description

The Bully Tools 7-Gauge Field Hoe with Long Fiberglass Handle is the ideal tool for cutting, weeding, and turning tough soil around your lawn and garden. It is constructed from a heavy duty 7-gauge steel, which is up to 30% more durable than foreign competitors, a long handle made from high quality fiberglass and coated in a polyester veil to prevent splintering and increase strength, and a rubber grip to provide maximum comfort and to decrease hand fatigue through extended use. The Bully Tools 7-Gauge Field Hoe with Long Fiberglass Handle also comes with a limited lifetime warranty that protects against defects in material and workmanship.


  • Ideal for cutting, weeding, and turning tough soil around your lawn and garden
  • Constructed from 7-gauge 100% Made In The USA steel, up to 30% more durable against foreign competitors
  • Handle made from high quality fiberglass and coated in a polyester veil to prevent splintering and increase strength
  • Rubber grip to provide maximum comfort and to decrease hand fatigue through extended use
  • Protecting and durable powdered coat finish helps prevent rusting and extend tool life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.