Zoro Homepage

Aluminum Snow Pusher with Fiberglass Handle and Poly D-Grip - 30in

  • Mfr # 92820

  • Zoro # G715383044


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Length
55-1/2 in
Color
Silver/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92820
Zoro #
G715383044
UPC #
735390928206
Country of Origin
United States

Dimensions

Blade Width
30 in
Length
55-1/2 in

Details

Blade Material
Aluminum
Color
Silver/Red

Description

The perfect ally in the battle against winters white deluge! The brand new Bully Tools Aluminum Snow Pusher is not just any tool; its a lightweight powerhouse crafted from high-strength, aircraft-grade aluminum. Engineered to effortlessly handle any snow or ice on your sidewalk or driveway, its strength-to-weight ratio makes pushing through winters challenges a breeze. The extra long fiberglass handle will spare your back from any needless bending or straining on your back while painlessly fighting snowstorms that comes to your home, and the D-shaped polypropylene grip, complete with a no-slip texture, is designed for maximum leverage and reduced hand fatigue. No matter what the season throws your way, this snow pusher is your go-to companion for a winter wonderland conquered with ease, ensuring a comfortable and effective snow-clearing experience. The Bully Tools Aircraft-Grade Aluminum Snow Pusher with Fiberglass Handle and Poly D-Grip comes with a limited lifetime warranty that protects against defects in material and workmanship.


  • ALUMINUM SNOW PUSHER – Easily plow heavy piles of snow and ice from walkways and driveways with a lightweight and effective pusher
  • MADE TO LAST – Constructed from high-strength, aircraft-grade 100% Made In The USA aluminum, with the perfect combination of lightweight handling and durability
  • PERFECTION IN A PUSHER– The pusher head measures between 30′′ to 40′′ wide, and 3.5′′ in depth, with a total tool length of 58′′, and the added thickness will ensure longevity throughout future winters
  • STRONG HANDLE – Handle made from high-quality fiberglass and coated in a polyester veil to prevent splintering and increase strength, with extra length to prevent back strain
  • COMFORT DRIP – D-shaped polypropylene grip with no-slip texture is designed to increase leverage and reduce hand fatigue, while wide enough to accommodate work gloves
  • MINOR ASSEMBLY REQUIRED; easily assembles in under a minute with a Philips head screwdriver and a pair of pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.