Zoro Homepage

Broadfork, 10 ga. Steel, Fiberglass handle, 56 x 20 x 5.25 in.

  • Mfr # 92627

  • Zoro # G1274321


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Length
56"
Tine Material
Steel
Width
20"
Weight
12 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92627
Zoro #
G1274321
UPC #
735390926271
Country of Origin
United States

Dimensions

Length
56"
Width
20"
Overall Width
20"
Depth
5.25"
Height
56"
Overall Height
56"
Thickness
10 ga.

Details

Item
Broadfork
Handle Material
Fiberglass
Tine Material
Steel
Weight
12 lbs.
Color
Black
Application
 For turning, tilling, lifting, and aerating soil without any heavy lifting
Material
Steel
For Use With
Soil Preparation
Features
10-gauge 100% Made In The USA steel

Description

Broadfork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.