
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92351
Zoro #
G702694115
UPC #
735390923515
Country of Origin
Unknown
Dimensions
Blade Width
7.7
Handle Length
59.5
Height
5.5
Outside Diameter
4
Description
The Bully Tools Cavex hoe is ideal for chopping and removing weeds and clearing other garden growths. Constructed from a heavy duty 7-gauge 100% Made of steel, up to 30% more durable against foreign competitors. Handle made from high quality fiberglass and coated in a polyester veil to prevent splintering and increase strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.