Zoro Homepage
This item is Discontinued.
Bully Tools Level Head Hand Rake, 8", Steel Handle 92307

Level Head Hand Rake, 8", Steel Handle (Discontinued)

  • Mfr # 92307
  • Zoro # G1274784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92307
Zoro #
G1274784
UPC #
735390923072
Country of Origin
United States

Dimensions

Handle Length
47-1/2"

Details

Handle Material
Steel
Handle Type
Rubber grip
Tine Material
Steel
Item
Level Head Hand Rake,8",Steel Handle

Description

Level Head Hand Rake,8 In.,Steel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.