Zoro Homepage
This item is Discontinued.
Bully Tools Nursery/Beet Hoe, 7"x3, 5", Long Fibergla 92343

Nursery/Beet Hoe, 7"x3, 5", Long Fibergla (Discontinued)

  • Mfr # 92343
  • Zoro # G1274559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92343
Zoro #
G1274559
UPC #
073539092343
Country of Origin
Unknown

Dimensions

Handle Length
55-1/2"
Overall Length
57-1/2"

Details

Item
Nursery Hoe
Blade Material
Steel
Handle Type
Long
Handle Material
Fiberglass

Description

Nursery Hoe, Blade Material Steel, Handle Type Long, Handle Material Fiberglass, Handle Length 55-1/2 In., Overall Length 57-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.