Arc Flash Rain Bib Overall, 24 cal/sq cm ATPV, 5XL, 29 1/2 in Inseam, Polyurethane

  • Mfr # BXN4YE RG 5XL

  • Zoro # G5737925


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Fits Chest Size
64-1/2"
Inseam
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXN4YE RG 5XL
Zoro #
G5737925
UPC #
763086971724
Country of Origin
United States

Dimensions

Size
5XL
Fits Chest Size
64-1/2"
Fits Waist Size
64-1/2 in
Thickness
0.35 mm
Maximum Waist Size
54 in
Maximum Chest Size
54 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
54 in x 29 1/2 in

Details

Item
Arc Flash Rain Bib Overall
Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Inseam
29 1/2 in
Gender
Men's
Closure Type
Fly Front w/Snaps
Rainwear Features
Wind Resistant
ATPV Rating
24 cal/sq cm
Lining Material
PVC
Arc Flash PPE Category
2
Features
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Includes
Adjustable Noncoductive Hardware
Seam Style
Sealed
Standards
ANSI 107, ASTM F1891-12, ASTM F2733-09
Rainwear ANSI Class
Class E
ANSI Class
E
Resists
water
Number of Pockets
0
Number of Outside Pockets
0
Style
Arc Flash Rain Bib Overall
Number of Inside Pockets
0
High-Visibility
Yes
Passes ASTM F6413 Flame Test
D6413
Protection Type
High-Visibility
Ankle Type
Take-Up Tabs
Includes Lining
Yes
Pass Through Pockets
0
Includes Belt Loops
No
Ankle Style
Hook-and-Loop, Take-Up Straps

Description

ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 1/2 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Chest Size 54 in, Maximum Waist Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products