Shop BULWARK

Arc Flash Rain Bib Overall, 24 cal/sq cm ATPV, XL, 29 in Inseam, Polyurethane, Fly Front w/Snaps

  • Mfr # BXN4YE RG XL
  • Zoro # G5535591

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Fits Chest Size
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Inseam
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BXN4YE RG XL
Zoro #
G5535591
UPC #
763086971779
Country of Origin
United States
Item
Arc Flash Overalls
Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Inseam
29 in
Gender
Men's
Closure Type
Fly Front w/Snaps
Rainwear Features
Wind Resistant
ATPV Rating
24 cal/sq cm
Lining Material
PVC
Arc Flash PPE Category
2
Features
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Seam Style
Sealed
Standards
ANSI 107, ASTM F1891-12, ASTM F2733-09
ANSI Class
E
Number of Pockets
0
Includes
Adjustable Noncoductive Hardware
Resists
water
Rainwear ANSI Class
Class E
Number of Outside Pockets
0
Number of Inside Pockets
0
Style
Arc Flash Rain Bib Overall
High-Visibility
Yes
Passes ASTM F6413 Flame Test
D6413
Pass Through Pockets
0
Ankle Type
Take-Up Tabs
Includes Lining
Yes
Includes Belt Loops
No
Protection Type
High-Visibility
Ankle Style
Hook-and-Loop, Take-Up Straps
Total Number of Pockets
0
Shell Material
Polyurethane

Description

ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Chest Size 42 in, Maximum Waist Size 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.