Shop BULWARK

Arc Flash Rain Bib Overall, 24 cal/sq cm ATPV, 4XL, 29 1/2 in Inseam, Polyurethane

  • Mfr # BXN4YE RG 4XL
  • Zoro # G5632392

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Green
Material
Polyurethane
Fits Chest Size
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Fabric Weight
10 oz
Inseam
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXN4YE RG 4XL
Zoro #
G5632392
UPC #
763086971717
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Fits Waist Size
61 in
Thickness
0.35 mm
Maximum Chest Size
51 in
Maximum Waist Size
51 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
51 in x 29 1/2 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Details

Item
Arc Flash Overalls
Color
Yellow/Green
Material
Polyurethane
Fabric Weight
10 oz
Inseam
29 1/2 in
Gender
Men's
Closure Type
Fly Front w/Snaps
Rainwear Features
Wind Resistant
ATPV Rating
24 cal/sq cm
Lining Material
PVC
Arc Flash PPE Category
2
Features
2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles
Number of Pockets
0
Rainwear ANSI Class
Class E
Seam Style
Sealed
Includes
Adjustable Noncoductive Hardware
ANSI Class
E
Standards
ANSI 107, ASTM F1891-12, ASTM F2733-09
Resists
water
Number of Inside Pockets
0
Number of Outside Pockets
0
Style
Arc Flash Rain Bib Overall
High-Visibility
Yes
Ankle Type
Take-Up Tabs
Passes ASTM F6413 Flame Test
D6413
Includes Lining
Yes
Includes Belt Loops
No
Protection Type
High-Visibility
Pass Through Pockets
0
Ankle Style
Hook-and-Loop, Take-Up Straps
Total Number of Pockets
0
Shell Material
Polyurethane
Wire Color
Yellow/Green

Description

ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 1/2 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Chest Size 51 in, Maximum Waist Size 51 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.