Bib Overalls, 16 cal/sq cm ATPV, M, 31 in Inseam, ComforTouch(R), Snap

  • Mfr # BLF8NV RG M

  • Zoro # G4515454


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
ComforTouch(R)
Fabric Weight
11 oz
Inseam
31 in
Fits Waist Size
42 1/2 in to 44 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLF8NV RG M
Zoro #
G4515454
UPC #
883248059982
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
42 1/2 in to 44 1/2 in
Maximum Waist Size
44 1/2 in
Waist Size
36 1/2 in
Minimum Waist Size
42 1/2 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
44 1/2 in x 31 in

Details

Item
Arc Flash Overalls
Color
Navy
Material
ComforTouch(R)
Fabric Weight
11 oz
Inseam
31 in
Closure Type
Snap
ATPV Rating
16 cal/sq cm
Arc Flash PPE Category
2
Features
Elastic in Strap, Non-Conductive Heavy-Duty Release Buckle
Standards
NFPA 2112, UL Classified
Number of Pockets
7
Number of Inside Pockets
0
Seam Style
Taped
Number of Outside Pockets
8
Includes Lining
No
Moisture-Wicking
Yes
Series
Heavyweight Excel Fr(R) Comfortouch(R)
Material Layers
12% Nylon, 88% Cotton
High-Visibility
No
Will Fit Over Boots
Yes
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 11 oz, Features Elastic in Strap, Non-Conductive Heavy-Duty Release Buckle, High-Visibility No, Includes Lining No, Inseam 31 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name ComforTouch(R), Material Layers 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 44 1/2 in, Minimum Waist Size 42 1/2 in, Moisture-Wicking Yes, Number of Inside Pockets 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.