Shop BULWARK

Bib Overalls, 36 cal/sq cm ATPV, 31 1/2 in Inseam, ComforTouch(R), Hook-and-Loop, Snap

  • Mfr # BLC8NV RG 4XL
  • Zoro # G2386384

product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Material
ComforTouch(R)
Fabric Weight
7 oz
Closure Type
Hook-and-Loop, Snap
ATPV Rating
36 cal/sq cm
Lining Material
Cotton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BLC8NV RG 4XL
Zoro #
G2386384
UPC #
883248058961
Country of Origin
Mexico
Item
Arc Flash Overalls
Color
Navy
Material
ComforTouch(R)
Fabric Weight
7 oz
Inseam
31 1/2 in
Closure Type
Hook-and-Loop, Snap
ATPV Rating
36 cal/sq cm
Lining Material
Cotton
Arc Flash PPE Category
3
Features
Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent
Standards
NFPA 2112, UL Classified
Number of Inside Pockets
0
Number of Outside Pockets
6
Number of Pockets
5
Seam Style
Taped
Material Layers
100% Cotton Lining, 100% Modacrylic Insulation, 88% Cotton and 12% Nylon Shell
Protection Type
Cold-Condition Insulated
Moisture-Wicking
Yes
Series
Midweight Excel Fr(R) Comfortouch(R)
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Will Fit Over Boots
Yes
High-Visibility
No
Garment Material Trade Name
ComforTouch®
Total Number of Pockets
6
Material Trade Name
ComforTouch(R)
Front Closure
Hook-and-Loop, Snap
Wire Color
Navy

Dimensions

Fits Waist Size
56 in to 58 in
Minimum Waist Size
56 in
Waist Size
56 1/2 in
Maximum Waist Size
58 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
58 in x 31 1/2 in
Fits Chest Size
Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent

Description

ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Hook-and-Loop, Snap, Color Navy, Fabric Weight 7 oz, Features Ankle-To-Hip Brass Zippers with Concealed Closure, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Reinforced Double Knees, Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 31 1/2 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.